Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPDT, Polarized
Mfr # RIB12C-FA-RD
Zoro # G3224617
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12VAC/DC
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Width 2.8
- Height 1.5
- No. of Relays & Contact Type One (1) SPDT Continuous Duty Coil (RIB12C-FA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB12C-FA-RD
- Zoro # G3224617
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Width | 2.8 |
Height | 1.5 |
Details
Coil Volts | 12VAC/DC |
Item | Enclosed Rly,10A,SPDT,Polarized,12VAC/DC |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil (RIB12C-FA) |
Relay Status | LED On - Activated |
Expected Relay Life | 10 million cycles minimum mechanical |
Operating Temperature | -30 to 140° F |
Gold Flash | No |
Housing Color | Red |
Override Switch | No (RIB12C-FA) |
Humidity Range | 5 to 95% (noncondensing) |
Coil Current | 53 mA @ 10 Vac 62 mA @ 12 Vac 29 mA @ 11 Vdc 36 mA @ 12 Vdc |
Wires | 16", 600V Rated |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Contact Ratings | 10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac |
Operate Time | 6ms |
Coil Voltage Input | 12 Vac/dc ; 50-60 Hz Drop Out - 2 Vac / 2.5 Vdc Pull In - 9 Vac / 11 Vdc |
Description
Polarized Relay, 10 Amp SPDT, 12 Vac/dc Coil, Red Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T200D4)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V20)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C w 480 (RIB043P-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB01P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- Functional Devices-Rib Pre-wired Enclosed Relays