Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, DPDT
Mfr # RIB2402D-RD
Zoro # G3224720
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC, 120VAC
- Height 1.5
- Width 2.8
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Gold Flash No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402D-RD
- Zoro # G3224720
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.5 |
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Item | Relay,10A,DPDT,24VAC/DC/120VAC,NEMA 4 |
Coil Volts | 24VAC/DC, 120VAC |
Gold Flash | No |
Relay Status | LED On - Activated |
Expected Relay Life | 10 million cycles minimum mechanical |
Coil Voltage Input | 24 Vac/dc ; 208-277 Vac ; 50-60 Hz (RIB2402D) Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc |
Housing Color | Red |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Contact Ratings | 10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120/240 Vac (N/O) 1/3 HP @ 120/240 Vac (N/C) B300 Pilot Duty 120 Vac 30A Make 3A Break (360 VA) 240 Vac 15 A Make 1.5A Break (360 VA) 208 Vac 17.3A Make 1.73A Break (360 VA) 277 Vac 13A Make 1.3A Break (360 VA) 24 Vac 30A Make 5A Break (120VA) 5A Max |
Humidity Range | 5 to 95% (noncondensing) |
Wires | 16", 600V Rated |
Coil Current | 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 36 mA @ 208-277 Vac (RIB2402D) 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc |
Operating Temperature | -30 to 140° F |
Operate Time | 8ms |
Override Switch | No |
Approvals | UL Listed, C-UL, CE, UL916, UL864 (All models) |
Housing Rating | NEMA 4X housing |
Description
Pilot Relay, 10 Amp DPDT, 24 Vac/dc/208-277 Vac Coil, Red Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- FUNCTIONAL DEVICES-RIB 01Bdc Enclosed Relay, Class 2 (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C (RIB24Z)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2401SB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- Functional Devices-Rib Pre-wired Enclosed Relays