Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, 3 SPS
Mfr # RIBL4C-NC
Zoro # G3225113
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Width 4
- Height 1.8
- Switch Position Normally Closed
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBL4C-NC
- Zoro # G3225113
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Width | 4 |
Height | 1.8 |
Details
Item | Enclosed Relays,10A,3 SPS |
Switch Position | Normally Closed |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Relay Status | LED On - Activated |
Operating Temperature | -30 to 140° F |
Override Switch | No |
Contact Ratings | 10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Wires | 16", 600V Rated |
Coil Voltage Input | 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
No. of Relays & Contact Type | Three (3) SPST + One (1) SPDT Continuous Duty Coil (RIBL4C) |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Gold Flash | Yes |
Humidity Range | 5 to 95% (noncondensing) |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Operate Time | 20ms |
Description
Enclosed Relays,10A,3 SPS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, 100A (124 105111S1)
- ERICSON CRDST 12/3 SOW 50FT 1510-PW6P/1610-CW6P (1510PW6P123B)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (5DPZ6)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT-N/C/Override (RIB2421SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C (RIB243P-NC)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 20A 120-277Vac (ESRN)
- Functional Devices-Rib Pre-wired Enclosed Relays