Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed PreWired Relay, 10A, (3)SPST, SPDT
Mfr # RIBL3C
Zoro # G1287736
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- Coil Volts 10 to 30V AC/DC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Contact Form - Relay (3) SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBL3C
- Zoro # G1287736
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Overall Height - Relay | 4.0 in |
Body Height - Relay | 4.0 in |
Body Depth - Relay | 1.8 in |
Dimensions | 4.0"H x 4.0"W x 1.8"D |
Body Width - Relay | 4.0 in |
Lead Length | 16 in |
Nipple Size | 0.50 in NPT |
Body Depth | 1.8 in |
Overall Depth | 1.8 in |
Body Height | 4 in |
Body Width | 4 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 30V AC, Contact Form 3PST-NO, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Input Voltage 10 to 30V AC/DC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 4 in, Body Width 4 in, Contact Material Gold Flashed Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 (HSN-100 1/2 Blk 48)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O (RIB01P30-S)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- Functional Devices-Rib Electrical Relays