Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT
Mfr # RIBL4C
Zoro # G2295894
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- Coil Volts 10 to 30V AC/DC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Contact Form - Relay (1) SPDT, (3) SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBL4C
- Zoro # G2295894
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.0"H x 4.0"W x 1.8"D |
Body Depth - Relay | 1.8 in |
Body Width - Relay | 4.0 in |
Lead Length | 16 in |
Overall Height - Relay | 4.0 in |
Body Height - Relay | 4.0 in |
Nipple Size | 0.50 in NPT |
Body Depth | 1.8 in |
Body Width | 4 in |
Overall Depth | 1.8 in |
Body Height | 4 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 30V AC, Contact Form SPDT, 3PST-NO, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Input Voltage 10 to 30V AC/DC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 4 in, Body Width 4 in, Contact Material Gold Flashed Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH250B)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Hinged (B060404CH)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- FUNCTIONAL DEVICES-RIB Enclosed 20A, SPST-N/O Relay/AC F (RIBHX24BF-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- Functional Devices-Rib Pre-wired Enclosed Relays