Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 20A@300VAC, 3PST
Mfr # RIB023P
Zoro # G5168247
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Power
- AC Contact Rating - Relay 15A @ 600V, 20A @ 300V
- DC Contact Rating - Relay 20A @ 28V
- Contact Form - Relay 3PST-NO
- Mounting - Relay 1/2 in Nipple, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB023P
- Zoro # G5168247
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Body Depth - Relay | 1.8 in |
Body Height - Relay | 4.0 in |
Body Width - Relay | 4.0 in |
Dimensions | 4.0"H x 4.0"W x 1.8"D |
Nipple Size | 0.50 in NPT |
Lead Length | 16 in |
Overall Height - Relay | 4.0 in |
Body Depth | 1.8 in |
Overall Depth | 1.8 in |
Body Height | 4 in |
Body Width | 4 in |
Wire Length | 16" (40.6 cm) |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form 3PST-NO, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480/300V, Contact Rating (DC) 20 A @ 28V, Input Voltage 208 to 277V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 4 in, Body Width 4 in, Contact Material Silver Alloy, Electrical Phase Three, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V06)
- EATON BUSSMANN Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V (PDBFS377)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-162)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB043P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB12C-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 10A 120-277Vac (ESRB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- Functional Devices-Rib Pre-wired Enclosed Relays