Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 20A@277VAC, SPDT
Mfr # ESR2402B
Zoro # G5168231
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Emergency Bypass or Shunt
- AC Contact Rating - Relay 20A @ 277V
- Contact Form - Relay SPDT
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 0.84W, 14.4 to 19.1VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # ESR2402B
- Zoro # G5168231
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 2.3"H x 3.2"W x 1.8"D |
Overall Height - Relay | 2.3 in |
Nipple Size | 0.50 in NPT |
Body Depth - Relay | 1.8 in |
Body Width - Relay | 3.2 in |
Lead Length | 16 in |
Body Height - Relay | 2.3 in |
Overall Depth | 1.8 in |
Body Height | 3.2 in |
Body Width | 2.3 in |
Body Depth | 1.8 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 120/277V, 20 A @ 277V, Input Voltage 208 to 277V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 3.2 in, Body Width 2.3 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Lead Length 16 in, Maximum Operating Temperature 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Squeeze Connector 1/2-in D Zinc For AC, FC and FMC (20421)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- RITTAL Cabinet Door 230V-Ac (SZ 4127.010)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBT2401D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- Functional Devices-Rib Electrical Relays