Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 20A@277VAC, SPDT
Mfr # ESR2401B
Zoro # G5172702
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Prewired Relay Emergency Bypass or Shunt
- AC Contact Rating - Relay 20A @ 277V
- Contact Form - Relay SPDT
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 0.84W, 5.6VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # ESR2401B
- Zoro # G5172702
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 2.3"H x 3.2"W x 1.8"D |
Overall Height - Relay | 2.3 in |
Body Width - Relay | 3.2 in |
Lead Length | 16 in |
Body Depth - Relay | 1.8 in |
Body Height - Relay | 2.3 in |
Nipple Size | 0.50 in NPT |
Body Width | 3.2 in |
Body Height | 1.8 in |
Overall Depth | 1.8 in |
Body Depth | 1.8 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 120/277V, 20 A @ 277V, Input Voltage 120V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 3.2 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Lead Length 16 in, Maximum Operating Temperature 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- SQUARE D Control Transformer, 500 VA UL; 500 VA CSA; 500 VA NOM; 300 VA, Not Rated, 115 °C (9070T500D31)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT24B)
- Functional Devices-Rib Electrical Relays