Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 10A@30VDC, SPDT
Mfr # RIB2421C
Zoro # G1239716
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 30V (NO), 7A @ 30V (NC)
- Contact Form - Relay SPDT
- Mounting - Relay 1/2 in Nipple, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2421C
- Zoro # G1239716
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Body Width - Relay | 2.8 in |
Lead Length | 16 in |
Body Depth - Relay | 1.5 in |
Dimensions | 1.7"H x 2.8"W x 1.5"D |
Body Height - Relay | 1.7 in |
Nipple Size | 0.50 in NPT |
Overall Height - Relay | 1.7 in |
Overall Depth | 1.5 in |
Body Width | 1.7 in |
Body Depth | 1.5 in |
Body Height | 2.8 in |
Wire Length | 16" (40.6 cm) |
Description
Enclosed Pre-Wired Relay, Coil Voltage 24VAC/DC, Contact Form SPDT, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Input Voltage 120/208 to 277V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.5 in, Body Height 2.8 in, Body Width 1.7 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- Functional Devices-Rib Electrical Relays