Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 10A@30VDC, SPDT
Mfr # RIB21CDC
Zoro # G0922722
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 30V (NO), 7A @ 30V (NC)
- Contact Form - Relay SPDT
- Mounting - Relay 1/2 in Nipple, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIB21CDC
- Zoro # G0922722
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.7"H x 2.8"W x 1.5"D |
Lead Length | 16 in |
Overall Height - Relay | 1.7 in |
Body Width - Relay | 2.8 in |
Nipple Size | 0.50 in NPT |
Body Depth - Relay | 1.5 in |
Body Height - Relay | 1.7 in |
Body Height | 1.5 in |
Body Depth | 1.5 in |
Body Width | 2.8 in |
Overall Depth | 1.5 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form SPDT, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Input Voltage 120 to 277V AC, NEMA Enclosure Rating 1, Body Depth 1.5 in, Body Height 1.5 in, Body Width 2.8 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- ADVANCE CABLE TIES 11 50 lb. RED CABLE TIES 100/BAG (AL-11-50-2-C)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO50)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB02BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- Functional Devices-Rib Pre-wired Enclosed Relays