Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1
Mfr # RIB2401D
Zoro # G3349744
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 30V
- Contact Form - Relay DPDT
- Mounting - Relay 1/2 in Nipple, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2401D
- Zoro # G3349744
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Nipple Size | 0.50 in NPT |
Overall Height - Relay | 1.7 in |
Body Width - Relay | 2.8 in |
Lead Length | 16 in |
Body Depth - Relay | 1.5 in |
Body Height - Relay | 1.7 in |
Dimensions | 1.7"H x 2.8"W x 1.5"D |
Overall Depth | 1.5 in |
Body Depth | 1.5 in |
Body Height | 1.5 in |
Body Width | 2.8 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Input Voltage 120V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.5 in, Body Height 1.5 in, Body Width 2.8 in, Contact Material Silver Nickel, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/3 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CLB-203-27E3N-W-A/20)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- Functional Devices-Rib Pre-wired Enclosed Relays