Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 10A@277VAC, SPST
Mfr # RIBH1S
Zoro # G1161404
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- AC Contact Rating - Relay 10A @ 277V
- Contact Form - Relay SPST-NO
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 0.4W, 8.1 to 10.8VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBH1S
- Zoro # G1161404
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Nipple Size | 0.50 in NPT |
Body Depth - Relay | 1.8 in |
Lead Length | 16 in |
Dimensions | 2.3"H x 3.2"W x 1.8"D |
Overall Height - Relay | 2.3 in |
Body Width - Relay | 3.2 in |
Body Height - Relay | 2.3 in |
Body Height | 3.2 in |
Body Depth | 1.8 in |
Body Width | 2.3 in |
Overall Depth | 1.8 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form SPST-NO, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Input Voltage 10 to 30V AC, 208 to 277V AC/DC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 3.2 in, Body Width 2.3 in, Contact Material Gold Flashed Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Lead Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Powershield Electrical Box Insert (EP44)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O, 24-120Vac, w/CT (RIBTWX2401B-BC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 20A 120-277Vac (ESRN)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2421SB)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- Functional Devices-Rib Electrical Relays