Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Pre-Wired Relay, 10A, (2) SPDT
Mfr # RIBH2C
Zoro # G0512565
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Contact Form - Relay (2) SPDT
- Mounting - Relay 1/2 in Nipple, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBH2C
- Zoro # G0512565
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Body Depth - Relay | 1.8 in |
Lead Length | 16 in |
Body Height - Relay | 2.3 in |
Overall Height - Relay | 2.3 in |
Nipple Size | 0.75 in NPT |
Dimensions | 2.3"H x 3.2"W x 1.8"D |
Body Width - Relay | 3.2 in |
Overall Depth | 1.8 in |
Body Height | 3.2 in |
Body Depth | 1.8 in |
Body Width | 2.3 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form DPDT, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.75 in NPT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Input Voltage 10 to 30V AC, 208 to 277V AC/DC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 3.2 in, Body Width 2.3 in, Contact Material Gold Flashed Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1/6 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x72 (A4472T1T)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB01P30)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB01SBCDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST-N/O (RIBU1SM-250)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O, 24-120Vac, w/CT (RIBTWX2401B-BC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB043P)
- Functional Devices-Rib Electrical Relays