Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, Single, 75VA
Mfr # PSH75AWB10
Zoro # G3224267
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 5.438 in
- Depth 4.5 in
- Amps 75VA
- Series PSH75A Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH75AWB10
- Zoro # G3224267
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.5 in |
Width | 5.438 in |
Depth | 4.5 in |
Length (In.) | 4.5 |
Details
Item | Enclosed Power Supply |
Amps | 75VA |
Series | PSH75A Series |
Voltage | 120/208/240/277/480Vac to 24 Vac @ 75VA |
Transformer | One 75 VA Split-Bobbin |
Over Current Protection | Circuit Breaker |
24 Vac ON/OFF | On / Off Switch & Breaker |
Main Breaker on Input Power | 10 Amp Switch / Breaker |
Frequency | 50/60 Hz |
Input | 480/277/240/208/120 to 24 Vac |
Approvals | Class 2 (UL Approved UL5085-3), UL916, C-UL, CE |
Secondary Configuration | Internal Wires |
Description
Single 75 VA Power Supply, 120 to 24 Vac, UL Class 2, Secondary Wires, 10 Amp Main Breaker, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 8A, 250V AC, Nonindicating (TR8R)
- ABB MS116-1.6, 3P MMP 1.0-1.6A RANGE (MS116-1.6)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK10 (123108-010)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-11C3N-W-A/05)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, MT212 Track Included (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB Enclosed Single 100VA, 120VAC-24VAC (PSH100A)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 1A, MT212 Track Included (PSMN40A24DS)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- Functional Devices-Rib Power Systems