Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, Single, 75VA
Mfr # PSH75AW
Zoro # G3224352
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 5.438 in
- Depth 4.5 in
- Amps 75VA
- Series PSH75A Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # PSH75AW
- Zoro # G3224352
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.5 in |
Width | 5.438 in |
Depth | 4.5 in |
Length (In.) | 4.5 |
Dimensions | 4.500" H x 5.438" W x 4.500" D |
Details
Item | Enclosed Power Supply |
Amps | 75VA |
Series | PSH75A Series |
Voltage | 120/208/240/277/480Vac to 24 Vac @ 75VA |
Input | 480/277/240/208/120 to 24 Vac |
Transformer | One 75 VA Split-Bobbin |
24 Vac ON/OFF | On / Off Switch & Breaker |
Secondary Configuration | Internal Wires |
Frequency | 50/60 Hz |
Approvals | Class 2 (UL Approved UL5085-3), UL916, C-UL, CE |
Over Current Protection | Circuit Breaker |
Description
Single 75 VA Power Supply, Multi-tap 480/277/240/208/120 to 24 Vac, UL Class 2, Secondary Wires, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Delta 480V AC, (HBL460MI7WR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406NK)
- FUNCTIONAL DEVICES-RIB Enclosed Linear DC Power Supply, 24V AC, 1.5/14V DC (PSP24DA)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN40AS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSM24A24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 1A, MT212 Track Included (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN24DAS)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- Functional Devices-Rib Power Systems