Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, 480/277/240/208/120V AC, 24V AC, 75VA
Mfr # PSH75A
Zoro # G3224142
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 480/277/240/208/120V AC
- Output Voltage 24V AC
- Power Rating 75VA
- Case Material Metal Case
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH75A
- Zoro # G3224142
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 5.438 in |
Depth | 4-1/2 in |
Length (In.) | 4.5 |
Details
Item | Enclosed Power Supply |
Input Voltage | 480/277/240/208/120V AC |
Output Voltage | 24V AC |
Power Rating | 75VA |
Case Material | Metal Case |
Hz | 50/60 Hz |
Amps | 75VA |
Series | PSH75A Series |
Voltage | 120/208/240/277/480Vac to 24 Vac @75VA |
Frequency | 50/60 Hz |
Over Current Protection | Circuit Breaker |
Secondary Configuration | External Terminal Strip |
Input | 480/277/240/208/120 to 24 Vac |
24 Vac ON/OFF | On / Off Switch & Breaker |
Transformer | One 75 VA Split-Bobbin |
Approvals | Class 2 (UL Approved UL5085-3), UL916, C-UL, CE |
Description
Single 75 VA Power Supply Multi-tap 480/277/240/208/120 to 24 Vac, UL Class 2, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Power Supply Cord 30 Amp 25 Gauge Wire 25 Foot Length With Handle (30ARVE25)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH13)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- ECCO Switch, Universal Flash Pattern Control (A9905SW)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DA)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 100VA (PSH100A100A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- SOLAHD DC Power Supply, 85/264V AC, 5V DC, 30W, 6A, DIN Rail (SCP30S5BDN)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- Functional Devices-Rib Power Supplies