Shop All Power Supplies
Functional Devices-Rib
Enclosed Dual Power Supply, 480/277/240/208/120V AC, 24V AC, 75VA
Mfr # PSH75A75A
Zoro # G3224197
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 480/277/240/208/120V AC
- Output Voltage 24V AC
- Power Rating 75VA
- Case Material Metal Case
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH75A75A
- Zoro # G3224197
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 8-5/8 in |
Depth | 4-1/2 in |
Length (In.) | 4.5 |
Dimensions | 4.500" H x 8.625" W x 4.500" D |
Details
Item | Enclosed Dual Power Supply |
Input Voltage | 480/277/240/208/120V AC |
Output Voltage | 24V AC |
Power Rating | 75VA |
Case Material | Metal Case |
Hz | 50/60 Hz |
Series | PSH75A75A Series |
Amps | 75VA/75VA |
Voltage | 120/208/240/277/480Vac to 24 Vac @ 75VA |
Transformer | Two 75 VA Split-Bobbin |
Input | 480/277/240/208/120 to 24 Vac |
Over Current Protection | Circuit Breaker |
Frequency | 50/60 Hz |
Secondary Configuration | External Terminal Strip |
24 Vac ON/OFF | On / Off Switch & Breaker |
Approvals | Class 2 (UL Approved UL5085-3), UL916, C-UL, CE |
Description
Dual 75 VA, Multi-tap 480/277/240/208/120 to 24 Vac, UL Class 2, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Black (WL922)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322URB)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, Track (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSM20A12DAS)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V DC, 2.5A (PSH24DWB10)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- Functional Devices-Rib Power Supplies