Shop All Control Parts
Functional Devices-Rib
Enclosed Power Supply, 500VA, Hi/Lo Volt
Mfr # PSH500A-LVC
Zoro # G0394313
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Enclosure Type 1
- Connection Type Screw
- Overall Depth 6 in
- Frequency 60 Hz
- Standards CE; cULus; RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH500A-LVC
- Zoro # G0394313
- Country of Origin United States
- Category Control Parts
Dimensions
Overall Depth | 6 in |
Overall Width | 12.13 in |
Overall Height | 12.13 in |
Details
Item | AC Power Supply |
NEMA Enclosure Type | 1 |
Connection Type | Screw |
Frequency | 60 Hz |
Standards | CE; cULus; RoHS |
Description
AC Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5-1/4 In, Width 8 In (Q525-400D)
- DAYTON Fan Guard, For Use With 4TM81 and 4C660 (508207)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V246GB1-001C)
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-SR)
- ERIE Actuator, N/C, 120V, 6" Leads (AG13B000)
- CARLIN 4223002S Model 42230 Primary (4223002S)
- GLOBAL EQUIPMENT Ultrasonic Humidifier ¿ Cool Mist With Dual Output 600 Pints Per Day (ZS-40Z)
- PECO Thermostat On/Off, 24-277V, 3 SPD, Vertical (TA155-017)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2212G13B020)
- FIREYE Program Module (MP100)
- Functional Devices-Rib Control Parts