Shop All Control Parts
Functional Devices-Rib
Enclosed Power Supply, 300VA, Hi/Lo Volt
Mfr # PSH300A-LVC
Zoro # G0394289
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 12.125
- Max. Amps 300VA
- Length (In.) 12.125
- Voltage 120/240/277/480 to 24 Vac @ 100VA
- Output 3 Ungrounded, Isolated, 100 VA, Class 2, 24 Vac Outputs. Terminals accept 12-26 AWG wire.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH300A-LVC
- Zoro # G0394289
- Country of Origin United States
- Category Control Parts
Dimensions
Width (In.) | 12.125 |
Length (In.) | 12.125 |
Dimensions | 12.125" H x 12.125" W x 6.000" D |
Details
Item | Enclosed Power Supply |
Max. Amps | 300VA |
Voltage | 120/240/277/480 to 24 Vac @ 100VA |
Output | 3 Ungrounded, Isolated, 100 VA, Class 2, 24 Vac Outputs. Terminals accept 12-26 AWG wire. |
Approvals | Class 2 (UL Approved UL5085-3), UL916, C-UL, CE |
Over Current Protection | Circuit Breaker |
Housing | NEMA1 Metal Enclosure |
Secondary Output Voltage vs. Load | 24.5 V @ 1 Amp 23.5 V @ 2 Amp 22.8 V @ 3 Amp 22.3 V @ 4 Amp |
Ambient Temperature Derating | 4A up to 40Ëš C ; 3A up to 50Ëš C ; 2A up to 55Ëš C |
3 Secondaries | 24 Vac, with LED Indicators 4 Amp breaker for each output |
24 Vac ON/OFF | On / Off Switch & Breaker |
Transformer | One (1) 300 VA |
Full Load Primary Current | 2.66 A @ 120 Vac 1.36 A @ 240 Vac 1.18 A @ 277 Vac 0.68 A @ 480 Vac |
Primary | 480/277/240/120 Vac |
Standby Wattage | 16.61 W @ 120 Vac 17.70 W @ 240 Vac 16.26 W @ 277 Vac 19.20 W @ 480 Vac |
Input | 480/277/240/120 Vac Finger-Safe Terminals, 8-18 AWG |
Frequency | 50/60 Hz |
Description
Enclosed Power Supply,300VA,Hi/Lo Volt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, NG (RH50CNAT)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- ERIE High Temp Normally Closed Actuator, 120V (AG14B020)
- FUNCTIONAL DEVICES-RIB Backup Power Supply, w/Cntcts, 600VA UPS (PSH600-UPS-STAT)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 500VA, Hi/Lo Volt (PSH500A-LVC)
- FUNCTIONAL DEVICES-RIB Backup Power Control Ctr, 600VA UPS (PSH600-UPS)
- CARRIER Auto Limit Switch, 130 Deg.-170 Deg. F (HH12ZB170)
- RHEEM Limit Switch, 105 Deg F Opn/95 Deg F Cl (47-22860-01)
- FENWAL Control Board, 24V (35-615526-115)
- YORK Rollout Switch, 320 Deg. F, Open M/R (S1-025-27747-016)
- Functional Devices-Rib Control Parts