Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, 200VA
Mfr # PSH200AB10-LVC
Zoro # G3223497
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.125 in
- Width 12.125 in
- Depth 6 in
- Amps 200VA
- Output 5 Ungrounded, Isolated, 40 VA Class 2, 24 Vac Outputs. Removable Terminals accept16-22 AWG wire.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH200AB10-LVC
- Zoro # G3223497
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 12.125 in |
Width | 12.125 in |
Depth | 6 in |
Length (In.) | 12.125 |
Dimensions | 12.125" H x 12.125" W x 6.000" D |
Details
Item | Enclosed Power Supply |
Amps | 200VA |
Output | 5 Ungrounded, Isolated, 40 VA Class 2, 24 Vac Outputs. Removable Terminals accept16-22 AWG wire. |
Voltage | 120 Vac to 24 Vac @ 40 VA |
Ambient Temperature Derating | 1.6A up to 40Ëš C ; 1.2A up to 60Ëš C |
24 Vac ON/OFF | On / Off Switch & Breaker |
Transformer | One (1) 200 VA |
Housing | NEMA1 Metal Enclosure with high/low separation |
5 Secondaries | 24 Vac, with LED Indicators 2 Amp breaker for each output |
Primary | 120 Vac |
Full Load Primary Current | 2.57 A @ 120 Vac |
Frequency | 50/60 Hz |
Standby Wattage | 18.93 W @ 120 Vac |
Input | 120 Vac Finger-Safe Terminals, 8-18 AWG |
Secondary Output Voltage vs. Load | 24.9 V @ 0.5 Amp 24.0 V @ 1.0 Amp 23.9 V @ 1.4 Amp 23.7 V @ 1.6 Amp |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) |
Over Current Protection | Circuit Breaker |
Approvals | Class 2 (UL Approved UL5085-3), UL916, C-UL, CE |
Description
200 VA Power Supply, Five 40 VA Class 2 Outputs, 120 Vac to 24 Vac, Hi/Lo Voltage Separate Wiring Compartments, Exterior 120 Vac Receptacle and Circuit Breakers Switches, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- FUNCTIONAL DEVICES-RIB Enclosed Single 100VA, 120VAC-24VAC (PSH100A)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, MT212 Track Included (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSM24A24DAS)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, MT212 Track Included (PSMN24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 1A, MT212 Track Included (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5/14V DC (PSM20A12DAS)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- Functional Devices-Rib Power Supplies