Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, 120V AC, 24V DC, 2.5A
Mfr # PSH24DWB10
Zoro # G3223567
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V DC
- Output Amps 2.5A
- Case Material Metal Case
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # PSH24DWB10
- Zoro # G3223567
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 5.438 in |
Depth | 4-1/2 in |
Length (In.) | 4.5 |
Dimensions | 4.500" H x 5.438" W x 4.500" D |
Details
Item | Enclosed Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V DC |
Output Amps | 2.5A |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Amps | 2.5 Amp |
Operating Temp. Range | 32 to 122 F |
Voltage | 120 Vac to 24Vdc |
Frequency | 50/60 Hz |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) |
DC Output | 24 Vdc @ 2.5 Amp |
Over Current Protection | Circuit Breaker |
Operating Temperature | 32 to 122°F |
Description
Enclosed Switching DC Power,Single
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 3 CO, with LE, 230V AC Coil Volts, 3 C/O (RPM32P7)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Blue (941-BK)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, Track (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DA)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DAS)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 40VA (PSH40AWB10)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- Functional Devices-Rib Power Supplies