Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, 120V AC, 24V AC, 40VA
Mfr # PSH40AWB10
Zoro # G3223917
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V AC
- Power Rating 40VA
- Case Material Metal Case
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH40AWB10
- Zoro # G3223917
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 5.438 in |
Depth | 4-1/2 in |
Length (In.) | 4.5 |
Dimensions | 4.500" H x 5.438" W x 4.500" D |
Details
Item | Enclosed Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V AC |
Power Rating | 40VA |
Case Material | Metal Case |
Hz | 50/60 Hz |
Amps | 40VA |
Voltage | 120 Vac to 24 Vac @ 40VA |
Frequency | 50/60 Hz |
24 Vac ON/OFF | On / Off Switch & Breaker |
Max. Ambient Temperature | 40° C |
Over Current Protection | Circuit Breaker |
Approvals | Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE |
Main Breaker on Input Power | 10 Amp Switch / Breaker |
Secondary Configuration | Internal Wires |
Transformer | One 40 VA Split-Bobbin |
Description
Enclosed Power Supply,Single,40VA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Automotive Fuse, ATC Series, 40A, Not Rated (11339)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- SIEMENS 21-Position Ground Bar Kit (EC2GB122)
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DAS)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V DC, 2.5A (PSH24DWB10)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- FUNCTIONAL DEVICES-RIB Enclosed Linear DC Power Supply, 24V AC, 1.5 to 28V DC, 116 mA, 125 mA, 300 mA (PSP24DA)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 100VA (PSH100A100A)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSM24A24DAS)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- Functional Devices-Rib Power Systems