Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, 120V AC, 24V AC, 100VA
Mfr # PSH100A100A
Zoro # G3223363
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V AC
- Power Rating 100VA
- Case Material Metal Case
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH100A100A
- Zoro # G3223363
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 8-5/8 in |
Depth | 4-1/2 in |
Length (In.) | 4.5 |
Dimensions | 4.500" H x 5.438" W x 4.500" D |
Details
Item | Enclosed Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V AC |
Power Rating | 100VA |
Case Material | Metal Case |
Hz | 50/60 Hz |
Amps | 100VA/100VA |
Series | PSH100A100A Series |
Voltage | 120 Vac to 24 Vac @ 100VA |
Max. Ambient Temperature | 40° C |
Over Current Protection | Circuit Breaker |
Frequency | 50/60 Hz |
Transformer | Two 100 VA Split-Bobbin |
24 Vac ON/OFF | On / Off Switch & Breaker |
Secondary Configuration | External Terminal Strip |
Approvals | Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE |
Description
Enclosed,Dual,100VA,120VAC-24VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- MERSEN Fuse, GSA Series, Time Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- FLUKE Minigrabber Patch Cord Violet 1923090 (3781-60-7)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 480W, 20A, DIN Rail (PSG480R24RM)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- EATON DC Power Supply, 320/600V AC, 24V DC, 960W, 40A, DIN Rail (PSG960F24RM)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- Functional Devices-Rib Power Systems