Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, 120V AC, 24V AC, 100VA
Mfr # PSH100A24DWB10
Zoro # G3223512
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V AC
- Power Rating 100VA
- Case Material Metal Case
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # PSH100A24DWB10
- Zoro # G3223512
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 8-5/8 in |
Depth | 4-1/2 in |
Length (In.) | 4.5 |
Details
Item | Enclosed Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V AC |
Power Rating | 100VA |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Amps | 100VA |
Voltage | 120 Vac to 24 Vac and 24 Vdc |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) (Kills power to entire unit: Outlets, Aux. Output, & Transformer, and 24 Vdc)* Total Combined Output 9A |
Over Current Protection | Circuit Breaker |
24 Vac ON/OFF | Switch / Breaker (4 Amp) |
Frequency | 50/60 Hz |
Transformer | One 100 VA Split-Bobbin |
Description
Power Supply, 100 VA, 120 to 24 Vac and Switching 120 to 24 Vdc at 2.5 Amp, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Dunbar® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Yellow (HS378-YW)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- CARLON 1-1/4In Service Entrance Cap (E998G-CAR)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DA)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 100VA (PSH100A100A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 480/277/240/208/120V AC, 24V AC, 75VA (PSH75A)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- Functional Devices-Rib Power Supplies