Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed MS/TP Network, NEMA 4
Mfr # RIBTWX2402B-BC-N4
Zoro # G3226610
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4.28"H x 7.00"W x 2.00"D with 0.75" NPT nipple
- Height 2
- Width 7
- No. of Relays & Contact Type One (1) SPDT Continuous Duty Coil
- Expected Relay Life 10 million cycles minimum mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTWX2402B-BC-N4
- Zoro # G3226610
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.28"H x 7.00"W x 2.00"D with 0.75" NPT nipple |
Height | 2 |
Width | 7 |
Description
BACnet MS/TP Network Relay Device, One Binary Output, Two Binary Inputs (One Current Sensor Relay Load Sensing & One Dry Contact Digital Input), 24Vac/dc/208-277Vac Power Input, NEMA 4 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RQ1-A2)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HD)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CBRS15I)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401SB)
- FUNCTIONAL DEVICES-RIB 21Cdc Enclosed Pilot (RIB21CDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 30A (RIBT24Z)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- FUNCTIONAL DEVICES-RIB 2401D Enclosed Relay 10Amp (RIB2401D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- Functional Devices-Rib Electrical Relays