Shop All Latching Relays
Functional Devices-Rib
Enclosed Mech Latching Relay, 20A, SPST
Mfr # RIBL12SB
Zoro # G3225122
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 1.5 in H x 2.8 in W x 1.7 in D (3.8 x 7.1 x 4.3 cm)
- Width 2.8
- Height 1.5
- Frequency 50/60 Hz
- Coil Voltage 12 VAC, 12 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBL12SB
- Zoro # G3225122
- Country of Origin United States
- Category Latching Relays
Dimensions
Dimensions | 1.5 in H x 2.8 in W x 1.7 in D (3.8 x 7.1 x 4.3 cm) |
Width | 2.8 |
Height | 1.5 |
Pulse Length | 30 seconds (maximum) |
Details
Item | Enclosed Mech Latching Relay,20A,SPST |
Frequency | 50/60 Hz |
Coil Voltage | 12 VAC, 12 VDC |
Approvals | CE Approved, UL Listed, C-UL, RoHS |
Operate Time | 50ms |
Conduit Hub | 0.5" NPT nipple |
Operating Temperature | -30 to 140 °F (-34 to 60 °C) |
Mounting Type | Surface |
Housing Rating | NEMA 1, Plenum Rated |
Manual Override | Switch |
Type | Plastic Box |
Contact Rating | 20A |
Operating Humidity | 5 to 95% (noncondensing) |
Contact Type | 1-SPST |
Mechanical Life | 10 Million Cycles Minimum |
Mounting | 1/2 in NPT Nipple Mount |
Wire Type | 16" (46 cm) 600 v |
Coil Rating | 250 mA @ 12 VAC; 198 mA @ 12 VDC |
Description
Mechanically Latching Relay, 20 Amp SPST + True Override, 12 Vac/dc Coil, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1520P)
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latch Relay, 20A (RIBL12SBM)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- FUNCTIONAL DEVICES LTG DIN Rail Latching Relay 20Amp Polarized 24V (FDL20ALRMU)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- Functional Devices-Rib Electrical Relays