Shop All Latching Relays
Functional Devices-Rib
Enclosed Mech Latching Relay, 20A, SPST
Mfr # RIBL12BM
Zoro # G3225070
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8
- Dimensions 1.8 in H x 3.2 in W x 2.3 in D (4.6 x 8.1 x 5.8 cm)
- Width 3.2
- Coil Voltage 12 VAC, 12 VDC
- Coil Rating 250 mA @ 12 VAC; 198 mA @ 12 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBL12BM
- Zoro # G3225070
- Country of Origin United States
- Category Latching Relays
Dimensions
Height | 1.8 |
Dimensions | 1.8 in H x 3.2 in W x 2.3 in D (4.6 x 8.1 x 5.8 cm) |
Width | 3.2 |
Pulse Length | 30 seconds (maximum) |
Details
Item | Mech Latching Relay,20A,SPST,Ovrride,LED |
Coil Voltage | 12 VAC, 12 VDC |
Coil Rating | 250 mA @ 12 VAC; 198 mA @ 12 VDC |
Conduit Hub | 0.5" NPT nipple |
Mounting Type | Surface |
Housing Rating | NEMA 1, Plenum Rated |
Operate Time | 50ms |
Type | Plastic Box |
Mounting | 1/2 in NPT Nipple Mount |
Operating Temperature | -30 to 140 °F (-34 to 60 °C) |
Frequency | 50/60 Hz |
Indication | LED |
Wire Type | 16" (46 cm) 600 v |
Operating Humidity | 5 to 95% (noncondensing) |
Contact Rating | 20A |
Mechanical Life | 10 Million Cycles Minimum |
Contact Type | 1-SPST |
Approvals | CE Approved, UL Listed, C-UL, RoHS |
Description
Mechanically Latching Relay, 20 Amp SPST, 12 Vac/dc Coil, Status LED, Auxiliary Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/4" Trade Size (MCH-125)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (6EAV4)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A, SPST (RIBL12SB)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 24Vac/DC (RIBL24B)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latch Relay, 20A (RIBL12SBM)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- Functional Devices-Rib Electrical Relays