Shop All Latching Relays
Functional Devices-Rib
Enclosed Mech Latch Relay, 20A
Mfr # RIBL12SBM
Zoro # G3225000
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8
- Dimensions 1.8 in H x 3.2 in W x 2.3 in D (4.6 x 8.1 x 5.8 cm)
- Width 3.2
- Pulse Length 30 seconds (maximum)
- Contact Type 1-SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBL12SBM
- Zoro # G3225000
- Country of Origin United States
- Category Latching Relays
Dimensions
Height | 1.8 |
Dimensions | 1.8 in H x 3.2 in W x 2.3 in D (4.6 x 8.1 x 5.8 cm) |
Width | 3.2 |
Pulse Length | 30 seconds (maximum) |
Details
Item | Enclosed Mech Latch Relay,20A |
Contact Type | 1-SPST |
Mounting | 1/2 in NPT Nipple Mount |
Wire Type | 16" (46 cm) 600 v |
Type | Plastic Box |
Coil Voltage | 12 VAC, 12 VDC |
Approvals | CE Approved, UL Listed, C-UL, RoHS |
Manual Override | Switch |
Indication | LED |
Mechanical Life | 10 Million Cycles Minimum |
Frequency | 50/60 Hz |
Mounting Type | Surface |
Housing Rating | NEMA 1, Plenum Rated |
Coil Rating | 250 mA @ 12 VAC; 198 mA @ 12 VDC |
Operate Time | 50ms |
Conduit Hub | 0.5" NPT nipple |
Contact Rating | 20A |
Operating Temperature | -30 to 140 °F (-34 to 60 °C) |
Operating Humidity | 5 to 95% (noncondensing) |
Description
Mechanically Latching Relay, 20 Amp SPST + True Override, 12 Vac/dc Coil, Status LED, Auxiliary Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201R)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP2424)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Relay, 12Vac/DC (RIBL12B)
- FUNCTIONAL DEVICES-RIB Mechanically Latching Lighting Rly, 24 Vac/dc Coil, SPST relay w/5540W (LRL24SBM)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A, SPST (RIBL12SB)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24A)
- DWYER INSTRUMENTS Ice Cube Relay, 240V (782XBXM4L-240A)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- Functional Devices-Rib Latching Relays