Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Internal Current Switch, Fixed
Mfr # RIBX243PF-NC
Zoro # G3226811
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Contact Ratings 20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1158 VA Pilot Duty @ 240 Vac, 1 Phase 1110 VA Pilot Duty @ 277 Vac, 1 Phase 1640 VA Pilot Duty @ 480 Vac, 1 Phase 1466 VA Pilot Duty @ 240 Vac, 3 Phase 2112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Coil Current 210 mA @ 24 Vac 154 mA @ 30 Vdc
- Sensor Range .50-20 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBX243PF-NC
- Zoro # G3226811
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Wire Length | 16", 600V Rated |
Details
Item | Enclosed Internal Fixed Current Switch |
Contact Ratings | 20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1158 VA Pilot Duty @ 240 Vac, 1 Phase 1110 VA Pilot Duty @ 277 Vac, 1 Phase 1640 VA Pilot Duty @ 480 Vac, 1 Phase 1466 VA Pilot Duty @ 240 Vac, 3 Phase 2112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase |
Coil Current | 210 mA @ 24 Vac 154 mA @ 30 Vdc |
Sensor Range | .50-20 Amps |
Sensor Threshold | Adjustable, .50-20 Amps |
Sensor Contact | Solid State Contact, 30 Vac/dc, .4 Amp Max |
Gold Flash | No |
Sensor Type | Internal, with contact status Current sensing on orange wires |
Switch Position | Normally Closed |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operate Time | 20ms |
No. of Relays & Contact Type | One (1) 3PST Continuous Duty Coil |
Expected Relay Life | 10 million cycles minimum mechanical |
Approvals | UL Listed, UL916, C-UL, CE |
Operating Temperature | -30 to 140° F |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 22 Vdc |
Humidity Range | 5 to 95% (noncondensing) |
Override Switch | No |
Relay Status | Red LED On - Activated |
Description
Current Switch and Relay Combination, 20 Amp 3PST-N/C, 24Vac/dc Coil, Internal Fixed, 0.5-20 Amp, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Wallmount Rack, 12U, Switch Depth (SRW12U)
- NVENT HOFFMAN Lay-In Wireway, 5 ft., 8inWx8inH, Steel (F88L60)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-50)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLSF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- Functional Devices-Rib Electrical Relays