Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed AHU Fan Safety Alarm
Mfr # RIBLB-4
Zoro # G3225052
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Features four Alarm Inputs and one Master Alarm
- Height 2
- Dimensions 4.28"H x 7.00"W x 2.00"D with .75" NPT Nipple
- Power Input 4 Amp max. @ 24 Vac/dc ; 50-60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBLB-4
- Zoro # G3225052
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 7 |
Height | 2 |
Dimensions | 4.28"H x 7.00"W x 2.00"D with .75" NPT Nipple |
Details
Item | Enclosed AHU Fan Safety Alarm,2 Inputs |
Features | four Alarm Inputs and one Master Alarm |
Power Input | 4 Amp max. @ 24 Vac/dc ; 50-60 Hz |
Approvals | UL Listed, NEMA 1, C-UL, CE Approved, UL Accepted for Use in Plenum |
Alarm Status | LED On - Activated |
Override Switch | No |
Track Mount | MT212-4 Mounting Track Provided |
Expected Relay Life | 10 million cycles minimum mechanical |
Gold Flash | No |
Operating Temperature | -30 to 140° F |
Operate Time | 8ms |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Listed, NEMA 1, C-UL, CE Approved, UL Accepted for Use in Plenum |
Description
AHU Fan Safety Alarm and General Purpose Logic Circuit, 24 Vac/dc Power Input, 4 Alarm Inputs all with N/C Outputs, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 10mm, PK500 (701-024)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120V)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, Polarized (RIB24P-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- Functional Devices-Rib Pre-wired Enclosed Relays