Shop All Power Supplies
Functional Devices-Rib
Enclosed 2 Power Supply, Dual, 75VA
Mfr # PSH75A75AW
Zoro # G3224221
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 8.625 in
- Depth 4.5 in
- Series PSH75A75A Series
- Amps 75VA/75VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH75A75AW
- Zoro # G3224221
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.5 in |
Width | 8.625 in |
Depth | 4.5 in |
Length (In.) | 4.5 |
Dimensions | 4.500" H x 8.625" W x 4.500" D |
Details
Item | Enclosed Dual Power Supply |
Series | PSH75A75A Series |
Amps | 75VA/75VA |
Voltage | 120/208/240/277/480Vac to 24 Vac @ 75VA |
Transformer | Two 75 VA Split-Bobbin |
Frequency | 50/60 Hz |
Approvals | Class 2 (UL Approved UL5085-3), UL916, C-UL, CE |
Over Current Protection | Circuit Breaker |
Input | 480/277/240/208/120 to 24 Vac |
Secondary Configuration | Internal Wires |
24 Vac ON/OFF | On / Off Switch & Breaker |
Description
Dual 75 VA, Multi-tap 480/277/240/208/120 to 24 Vac, UL Class 2, Secondary Wires, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Multi-Task Timer & Clock (TM8)
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- FUNCTIONAL DEVICES-RIB Enclosed Single Power Supply, 40VA (PSH40AWB10)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSM24A24DAS)
- FUNCTIONAL DEVICES-RIB Enclosed Switching DC Power, Single (PSH24DWB10)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 1A, MT212 Track Included (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB Enclosed Single 100VA, 120VAC-24VAC (PSH100A)
- DINERGY DC Power Supply 22.5 to 28.5VDC 3-phase (MD480-24-3C)
- Functional Devices-Rib Power Systems