Shop All DIN Rails
Functional Devices-Rib
DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil
Mfr # RIBRL1C
Zoro # G1651434
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.78
- Length 3.88
- Width 2.76
- Color Gray
- Voltage 10-30 Vac/dc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBRL1C
- Zoro # G1651434
- Country of Origin United States
- Category DIN Rails
Dimensions
Height | 0.78 |
Length | 3.88 |
Width | 2.76 |
Dimensions | 2.76"H x 3.88"W x 0.78"D |
Details
Item | DIN Rail Mount Relay |
Color | Gray |
Voltage | 10-30 Vac/dc |
Humidity Range | 5 to 95% (noncondensing) |
Accessories | ADIN35, ADIN35ES sold separately |
Power and Control Voltage | 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Operating Temperature | -30 to 140° F |
Replacement Relay | ARL1C |
Expected Relay Life | 10 million cycles minimum mechanical |
Terminal Strip | 14-22 AWG wire |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Relay Status | LED On - Activated |
Approvals | UL Listed, UL916, C-UL, CE |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Contact Ratings | 10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240/277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Operate Time | 20ms |
Description
DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 250A to 1200A, 2 and 3 pole, NEMA 12/3R, without knockouts (P1200AWK)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- SQUARE D Clamp, Screw On End, GH Channel (9080GH10)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- SQUARE D Channel, 35mm Din Rail, 39 in L, Prepunched (9080MH339)
- OMRON Socket, 8 PIN (P2CF-08-E)
- Functional Devices-Rib DIN Rails