Shop All DIN Rails
Functional Devices-Rib
DIN Rail Mount Relay, 10 Amp DPDT + Override, 24 Vac/dc Coil
Mfr # RIBR24SD
Zoro # G1646175
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.78
- Length 3.88
- Width 2.76
- Voltage 24 Vac/dc
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBR24SD
- Zoro # G1646175
- Country of Origin United States
- Category DIN Rails
Dimensions
Height | 0.78 |
Length | 3.88 |
Width | 2.76 |
Dimensions | 2.76"H x 3.88"W x 0.78"D |
Details
Item | DIN Rail Mount Relay |
Voltage | 24 Vac/dc |
Color | Gray |
Power and Control Current | 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 24 Vdc |
Operating Temperature | -30 to 140° F |
Humidity Range | 5 to 95% (noncondensing) |
Accessories | ADIN35, ADIN35ES sold separately |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Relay Status | LED On - Activated |
Operate Time | 8ms |
Approvals | UL Listed, UL916, C-UL, CE |
Replacement Relay | AR24D |
Contact Ratings | 10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120-240 Vac (N/O) 1/3 HP @ 120-240 Vac (N/C) B300 Pilot Duty 120Vac 30A Make 3A Break (360 VA) 240Vac 15A Make 1.5A Break (360 VA) 208Vac 17.3A Make 1.73A Break (360 VA) 277Vac 13A Make 1.3A Break (360 VA) 24Vac 30A Make 5A Break (120VA) 5A Max |
Terminal Strip | 14-22 AWG wire |
Expected Relay Life | 10 million cycles minimum mechanical |
Description
DIN Rail Mount Relay, 10 Amp DPDT + Override, 24 Vac/dc Coil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil (RIBRL1C)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- SQUARE D Mounting Channel, 16 in L, Standard (9080GH116)
- EATON BUSSMANN Mounting Channel, 0.59 in H, 1.38in W, PK10 (DRL35MMHI)
- Functional Devices-Rib DIN Rails