Shop All Power Supplies
Functional Devices-Rib
DC Power Supply, 120V AC, 24V DC, 1A, Track
Mfr # PSMN40A24DS
Zoro # G0394298
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V DC
- Output Amps 1A
- Mounting Track
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSMN40A24DS
- Zoro # G0394298
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4 in |
Width | 2-3/4 in |
Depth | 2 in |
Length (In.) | 2 |
Dimensions | PSM24/PSM19: 4"H x 2.75"W x 1.63"D (10.1 x 6.9 x 4.1), PSMN40: 5"H x 2.75"W x 2"D (12.7 x 6.9 x 5.1) |
Description
Linear DC Power Supply,120Vac to 24Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- GENERAC 100 Amp Transfer Switch 120/208 3-Phase NEMA 3R CUL (RTSN100G3)
- SCHNEIDER ELECTRIC Selector Switch B Cam, 30mm (9001K13B)
- DAYTON Circuit Breaker, NDB2-63 C32/3 Series 32A, 3 Pole, 480V AC, C Curve (5ZVC9)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 100VA (PSH100A)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, Track (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 40VA (PSH40AWB10)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 100VA (PSH100A100A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- Functional Devices-Rib Power Systems