Shop All Power Supplies
Functional Devices-Rib
DC Power Supply, 120V AC, 1.5/28V DC, 40A, Track
Mfr # PSM19A24DAS
Zoro # G0394331
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 1.5/28V DC
- Output Amps 40A
- Mounting Track
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # PSM19A24DAS
- Zoro # G0394331
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4 in |
Width | 2-3/4 in |
Depth | 1.6 in |
Length (In.) | 1.625 |
Dimensions | PSM24/PSM19: 4"H x 2.75"W x 1.63"D (10.1 x 6.9 x 4.1), PSMN40: 5"H x 2.75"W x 2"D (12.7 x 6.9 x 5.1) |
Description
Linear DC Powr Suppl,120Vac to 1.5-28Vdc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 600mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-600-R)
- MERSEN Fuse, ATQ Series, Time Delay, 9A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ9)
- AC WORKS 1.5FT 10-50P 50A 3-Prong Plug to 10-30R 3-Prong Dryer Outlet (S10501030-018)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 40VA (PSH40AWB10)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSM24A24DAS)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V DC, 2.5A (PSH24DWB10)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSM20A12DAS)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- Functional Devices-Rib Power Supplies