Shop All Refrigeration Access Valves
Functional Devices-Rib
Dblschrader/1Strt/190Ultracap 48"
Mfr # SEC99AB-48
Zoro # G3219017
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SEC99AB-48
- Zoro # G3219017
- Country of Origin Mexico
- Category Refrigeration Access Valves
Details
Item | Dblschrader/1Strt/190Ultracap 48" |
Description
Dblschrader/1Strt/190Ultracap 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Air Circulator 36" 115/230VAC (36B8WN)
- KOCH FILTER MiniPleat Filter, 4V, MERV15, 24"x24"x12" (111-600-101)
- ROBERTSHAW Flange Gasket (40-010)
- SUPCO Blower Fan Assembly (SM140-40A)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31512)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31720-G)
- SUPCO Valve Core Remover Tool, Size 1/2"x4-3/4" (FVCT4PLUS)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH7)
- JB INDUSTRIES Cap Tube, .049 I.D. X .099 O.D. X 11 Ft (TC-49-11)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- PRO-SET 1/4" SAE M x 1/4" SAE M BV (BVM)
- Functional Devices-Rib Refrigeration Access Valves