Shop All Refrigeration Access Valves
Functional Devices-Rib
Dblschrader 18" Ultra Cap Hose
Mfr # SEC99AB-18
Zoro # G3218980
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SEC99AB-18
- Zoro # G3218980
- Country of Origin Mexico
- Category Refrigeration Access Valves
Details
Item | Dblschrader 18" Ultra Cap Hose |
Description
Dblschrader 18 In. Ultra Cap Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 48 In (7A886)
- TACO Zone Valve, 3 Way, Closed System, 1In NPT (Z100T3-2)
- LIEBERT Contactor, N/C, N/O, 3 Pole, 40/50A (123281P1S)
- HONEYWELL HOME REPLACEMENT SOLENOID VALVE FOR TRUESTEAM (50027997-001)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31854)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- JB INDUSTRIES Rapid Evacuation Kit, 3/8" Connection Sz (VL-100)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31736)
- PARKER Service/Shut Off Valve, 3/8 In, Copper (QL171R-06-06)
- JB INDUSTRIES Line Piercing Saddle Valve, 7/8" OD, PK2 (A32914)
- Functional Devices-Rib Refrigeration Access Valves