Shop All Current Sensing Relays
Functional Devices-Rib
Current Transformer, Split Core, 333 mV Output, 100 Amp, Wire Leads
Mfr # CT-100A1-333
Zoro # G1958357
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Core
- Width 1.42
- Color Black
- Rated Current 100 A
- Output Signal .333 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # CT-100A1-333
- Zoro # G1958357
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 1.42 |
Window Size | 0.62 in |
Details
Type | Split Core |
Color | Black |
Rated Current | 100 A |
Output Signal | .333 V |
Description
Current Transformer, Split Core, 333 mV Output, 100 Amp, Wire Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 10 to 65 psi, Standard Action (9013FSG9J20)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- APC 1500VA Smart UPS LCD 120V, SMT1500C (SMT1500C)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Sensor, .75-150 A (RIBXGA)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- Functional Devices-Rib Current Sensing Relays