Shop All Current Transducers
Functional Devices-Rib
Current Transducer, Split Core, 0-10 Amp, 0-5 Vdc Terminal Output
Mfr # RIBXGTV5-10
Zoro # G2000305
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.52
- Height (In.) 1.75
- Color Gray
- Accuracy 98.3% Full Scale
- Sensor Type Split core with voltage output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXGTV5-10
- Zoro # G2000305
- Country of Origin United States
- Category Current Transducers
Dimensions
Length (In.) | 2.52 |
Height (In.) | 1.75 |
Details
Item | Current Transducer |
Color | Gray |
Accuracy | 98.3% Full Scale |
Sensor Type | Split core with voltage output |
Approvals | UL Listed, UL916, UL864, California State Fire Marshal, C-UL, CE |
Operating Temperature | -30 to 140° F |
Max Sense Voltage | 600 Vac |
Humidity Range | 5 to 95% (noncondensing) |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place |
Loading | 5% Error @ 58 kO |
Description
Current Transducer, Split Core, 0-10 Amp, 0-5 Vdc Terminal Output
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, 0 to 15A, 1 to 60V (1902B)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFC-224-6000-G)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-008)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2453)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- FOXBORO Air Converter 4-20Ma 0-30Psi Current To Pressure Transducer (E69F-BI8-RS)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- LEM Current To Pressure Transducer (LF 505-S)
- CROMPTON 5A 60HZ 4/20MA 500OHM 100-250V-AC 100-250V-DC ELECTRONIC TRANSDUCER (253-TALU-LSHG-C6-A5)
- MTS Temposonics 2774.91M/S Linear Position Transducer (RHS0180UD601V02)
- Functional Devices-Rib Current Transducers