Shop All Current Sensing Relays
Functional Devices-Rib
Current Switch, Split Core, Adjustable, 0.25-150 Amp, Terminal
Mfr # RIBXGTA-ECM
Zoro # G1958838
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Type Split Core
- Color Gray
- Mounting/Installation Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- LED 1 Over Trip Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXGTA-ECM
- Zoro # G1958838
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 2 |
Details
Type | Split Core |
Item | Current Switch |
Color | Gray |
Mounting/Installation | Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place |
LED 1 | Over Trip Point |
Sensor Contact Status | Current below threshold: Open Current above threshold: Closed |
Approvals | UL Listed, C-UL, CE, UL916, (All models), UL864 |
Sensor Contact Termination | Terminal Strip, Accepts #14-22 AWG Wire |
Sensor Contact | Solid State Contact |
Switching Voltage Range | 30 Vac/dc |
Sensor Contact Type | Solid State Switch SPST |
Maximum Switching Current | .4 Amps Max |
Operating Temperature | -30 to 140° F |
Series | RIBXG Series |
Sensing Range | .25-150 Amp |
LED 2 | Load Current Detcted |
Humidity Range | 5 to 95% (noncondensing) |
Max Sense Voltage | 600 Vac |
Threshold | Adjustable |
Description
Current Switch, Split Core, Adjustable, 0.25-150 Amp, Terminal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 12 to 18A (B22.0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3A, 600V AC, Non-Indicating (FRS-R-3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- LISLE Disconnect Pliers (37160)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLSF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- Functional Devices-Rib Current Sensing Relays