Shop All Current Sensing Relays
Functional Devices-Rib
Current Sensing Relay, 0.5to150A, 30VAC/DC
Mfr # RIBXKTA
Zoro # G5174872
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 30V AC/DC
- AC Contact Rating - Relay 0.80A @ 30V
- DC Contact Rating - Relay 0.80A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXKTA
- Zoro # G5174872
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 1.46 in |
Overall Height - Relay | 1.5 in |
Body Depth - Relay | 2.05 in |
Body Height - Relay | 1.5 in |
Body Height | 1.5 in |
Body Width | 1.46 in |
Sensing Hole Diameter | 0.5 in |
Body Depth | 2.05 in |
Overall Depth | 1.5 in |
Description
Adjustable Current Sensing Relay, Contact Form SPST-NO, Contact Rating (AC) 0.8 A @ 30V, Contact Rating (DC) 0.8 A @ 30V, Core Type Solid, Current Rating 0.8 A, Input Voltage 30V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.05 to 10 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.5 in, Status Indicator No Indicator, Wire Gauge 14 AWG, 22 AWG, Body Depth 2.05 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 3/4In (ELM90-75)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 30A, 32V AC, Not Applicable (AGU-30)
- SQUARE D Panelboard Interior, 400 A, 120/240V AC (NQ42L4C)
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducer, 20A (RIBX24SBV)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- Functional Devices-Rib Current Sensing Relays