Shop All Current Sensing Relays
Functional Devices-Rib
Current Sensing Relay, 0.5A, 120VAC
Mfr # RIBXGHTF
Zoro # G5174897
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 120V AC
- AC Contact Rating - Relay 1.00A @ 120V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
- Sensing Amp Range 0.50 to 150.00A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXGHTF
- Zoro # G5174897
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Height - Relay | 1.75 in |
Body Depth - Relay | 2.52 in |
Overall Height - Relay | 1.75 in |
Body Width - Relay | 2.0 in |
Body Depth | 2.52 in |
Body Height | 1.75 in |
Overall Depth | 1.75 in |
Sensing Hole Diameter | 0.52 in |
Body Width | 2 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 120V, Contact Rating (DC) Not Applicable, Core Type Split, Current Rating 1 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.50 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.52 in, Status Indicator No Indicator, Wire Gauge 14 AWG, 22 AWG, Body Depth 2.52 in, Body Height 1.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, NEMA 4; 4X; 12; 13 (A12106PHC)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- ZSI LoopClamp, Dia.2 3/4 In HoleDia.17/32 In (LVZ-44)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-20)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5to150A, 30VAC/DC (RIBXKTA)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- VERIS Current Switch 2.5-135A Adj. W/Rly, H-938 (H-938)
- Functional Devices-Rib Current Sensing Relays