Shop All Current Sensing Relays
Functional Devices-Rib
Current Sensing Relay, 0.5A, 120VAC
Mfr # RIBXGHF
Zoro # G5174881
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 120V AC
- AC Contact Rating - Relay 1.00A @ 120V
- DC Contact Rating - Relay 1.00A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXGHF
- Zoro # G5174881
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Height - Relay | 1.75 in |
Body Width - Relay | 2.0 in |
Body Depth - Relay | 2.52 in |
Overall Height - Relay | 1.75 in |
Body Width | 2 in |
Overall Depth | 1.75 in |
Body Height | 1.75 in |
Body Depth | 2.52 in |
Sensing Hole Diameter | 0.52 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 1 A @ 120V, Contact Rating (DC) Not Applicable, Core Type Split, Current Rating 1 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.50 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Wire Leads, Sensing Hole Diameter 0.52 in, Status Indicator No Indicator, Wire Gauge 18 AWG, Body Depth 2.52 in, Body Height 1.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CAT)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHTA)
- FUNCTIONAL DEVICES-RIB Split Core Current Transducer, MultiRange (RIBXGTV5)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-100)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- Functional Devices-Rib Current Sensing Relays