Shop All Current Sensing Relays
Functional Devices-Rib
Current Sensing Relay, 0.35A, 30VAC/DC
Mfr # RIBXGTF
Zoro # G5174915
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 30V AC/DC
- AC Contact Rating - Relay 0.40A @ 30V
- DC Contact Rating - Relay 0.40A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXGTF
- Zoro # G5174915
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Overall Height - Relay | 1.75 in |
Body Width - Relay | 2.0 in |
Body Depth - Relay | 2.52 in |
Body Height - Relay | 1.75 in |
Overall Depth | 1.75 in |
Body Depth | 2.52 in |
Body Width | 2 in |
Body Height | 1.75 in |
Sensing Hole Diameter | 0.52 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.4 A @ 30V, Contact Rating (DC) 0.4 A @ 30V, Core Type Split, Current Rating 0.4 A, Input Voltage 30V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.35 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.52 in, Status Indicator No Indicator, Wire Gauge 14 AWG, 22 AWG, Body Depth 2.52 in, Body Height 1.75 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-PRL-BK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- SQUARE D Operating Mechanism Handle Nema (9421LH43)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- FUNCTIONAL DEVICES-RIB Solid Core, Adj Current Sensor, .50-150A (RIBXKA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNOASC)
- Functional Devices-Rib Current Sensing Relays