Shop All Current Sensing Relays
Functional Devices-Rib
Current Sensing Relay, 0.25A, 30VAC/DC
Mfr # RIBXKTF
Zoro # G5174845
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 30V AC/DC
- AC Contact Rating - Relay 0.40A @ 30V
- DC Contact Rating - Relay 0.40A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXKTF
- Zoro # G5174845
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Overall Height - Relay | 1.5 in |
Body Width - Relay | 1.46 in |
Body Height - Relay | 1.5 in |
Body Depth - Relay | 2.05 in |
Body Width | 1.46 in |
Overall Depth | 1.5 in |
Body Depth | 2.05 in |
Body Height | 1.5 in |
Sensing Hole Diameter | 0.5 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.4 A @ 30V, Contact Rating (DC) 0.4 A @ 30V, Core Type Solid, Current Rating 0.4 A, Input Voltage 30V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.25 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.5 in, Status Indicator No Indicator, Wire Gauge 14 AWG, 22 AWG, Body Depth 2.05 in, Body Height 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- TRUMETER 120VAC, COMBO MNT, SET @ 999980 (RV2-4916B)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- FUNCTIONAL DEVICES-RIB Split Core Current Transducer, MultiRange (RIBXGTV5)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Fixed Current Sensor (RIBHX24BF)
- FUNCTIONAL DEVICES-RIB Enclosed Internal Current Switch, Fixed (RIBX243PF)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- Functional Devices-Rib Current Sensing Relays