Shop All Current Sensing Relays
Functional Devices-Rib
Current Sensing Relay, 0.25A, 30VAC/DC
Mfr # RIBXKF
Zoro # G5168283
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 30V AC/DC
- AC Contact Rating - Relay 0.40A @ 30V
- DC Contact Rating - Relay 0.40A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXKF
- Zoro # G5168283
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Overall Height - Relay | 1.5 in |
Body Depth - Relay | 2.05 in |
Body Height - Relay | 1.5 in |
Body Width - Relay | 1.46 in |
Body Depth | 2.05 in |
Sensing Hole Diameter | 0.5 in |
Body Height | 1.5 in |
Body Width | 1.46 in |
Overall Depth | 1.5 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.4 A @ 30V, Contact Rating (DC) 0.4 A @ 30V, Core Type Solid, Current Rating 0.4 A, Input Voltage 30V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.25 A, Trip Point Type Fixed, Adjustment Method Switch, Electrical Connection Wire Leads, Sensing Hole Diameter 0.5 in, Status Indicator No Indicator, Wire Gauge 18 AWG, Body Depth 2.05 in, Body Height 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32BH)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001SKS11)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- FUNCTIONAL DEVICES-RIB Switch and DIN Mount Relay Combination, 10 Amp SPST-N/O, 10-30 Vac/dc (RIBRXLCF)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Enclosed Internal Current Switch, Adj. (RIBX243PA)
- Functional Devices-Rib Electrical Relays