Functional Devices-Rib

Control Transformer, 50 VA, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (Discontinued)


This Product is Discontinued
Shop for all Transformers

Key Features

  • Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 480V AC
  • Output Voltage - Transformer 120V AC
  • VA Rating - Transformer 50 VA
  • Phase - Electrical 1
  • Mounting - Transformer 1/2 in Hub, Foot
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.48 in
Width 3.05 in
Depth 2.52 in
Wire Length 12.0" Typical w/ .5" Strip
Dimensions 4.450" x 4.100" x 4.100"

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Encapsulated, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish No Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.