Shop All Enclosure Covers & Accessories
Functional Devices-Rib
Coin Locking Key Latch Assembly for Use with All Metal Enclosures Exce
Mfr # MKL-4
Zoro # G2001635
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Panel
- Color Gray
- Mounting Type Panel Mount
- Operating Humidity 5% to 95% non-condensing
- Life Rating 10 million cycles minimum mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MKL-4
- Zoro # G2001635
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Item | Key Latch Assembly |
Type | Modular Panel |
Color | Gray |
Mounting Type | Panel Mount |
Operating Humidity | 5% to 95% non-condensing |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Function Type | Keys |
Relay Status | LED, ON - relay activated |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Frequency | 50/60 Hz |
Description
Coin Locking Key Latch Assembly for Use with All Metal Enclosures Except MH3300K
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26A6)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- MARINCO 5269 Marinco 15A 125V 2P 3W Standard Connector (5269)
- PLUMB PAK FLOOR/CEILING PLATE 3/4"" (PP811-34)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- THERMWELL PRODUCTS Thermwell 471062 Automatic Door Bottom Weatherstrip (471062)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- Functional Devices-Rib Enclosure Covers & Accessories