Shop All Duct Heater Coil Kits
Functional Devices-Rib
Coil 120V Molded 28 Watt
Mfr # C300F02A18
Zoro # G3207738
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # C300F02A18
- Zoro # G3207738
- Country of Origin United States
- Category Duct Heater Coil Kits
Details
Item | Coil 120V Molded 28 Watt |
Description
Coil 120V Molded 28 Watt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Companion Flange, Set of 2, 16in, For 4C660 (166177)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12816GA)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4128 SB 4in X 12in X 8in (SBH-4128 SB)
- BARKSDALE Pressure Control Switch, 1/4"Npt (E1H-H90)
- ILLINOIS STEAM TRAPS Coil 120V Hi-Temp Nema4 10Watt (HS4GN02A24)
- GC VALVES Coil 120V Hi-Temp (CS3AN02A24)
- Functional Devices-Rib Heaters & Furnaces