Shop All Control Relays
Functional Devices-Rib
Closet Light Controller Relay, 5 Amp SPST-N/C, 120 Vac Power, Separate
Mfr # CLC106-NC
Zoro # G1958208
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Rating 21 mA @ 120 VAC Max
- Color Gray
- Voltage 120 Vac
- Contact Type SPST (NC)
- Housing Rating NEMA 1, Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # CLC106-NC
- Zoro # G1958208
- Country of Origin United States
- Category Control Relays
Dimensions
Dimensions | 1.1 in H x 1.5 in W x 2.9 in D (2.7 x 3.8 x 7.4 cm) |
Details
Coil Rating | 21 mA @ 120 VAC Max |
Color | Gray |
Voltage | 120 Vac |
Contact Type | SPST (NC) |
Housing Rating | NEMA 1, Plenum Rated |
Indication | LED |
Contact Rating | 5A |
Operating Humidity | 5 to 95% (noncondensing) |
Approvals | CE Approved, UL Listed, C-UL |
Coil Type | Continuous Duty Coil |
Mechanical Life | 10 Million Cycles Minimum |
Operating Temperature | -30 to 140 °F (-34 to 60 °C) |
Frequency | 50/60 Hz |
Description
Closet Light Controller Relay, 5 Amp SPST-N/C, 120 Vac Power, Separated Class 2 Magnetic Door Switch Input, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 5000A, 600V AC, Non-Indicating (KLPC5000X)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SB2AAB)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- EATON 120V-DC CONTROL RELAY (BFD44S)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- SCHWEITZER 120230VAc 125250VDc Control Relay (SEL-451 04515615XC0X4868484XX)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- Functional Devices-Rib Electrical Relays